Shop LABCONCO
See all product information
Create Account
Fume Hood Tubing, Fittings, & Accessorie
- Mfr # 9577474
- Zoro # G525066779
product price:Â
$
1,602.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Overall Diameter
2 in
Overall Width
2 in
Material
Plastic
Voltage
120/230 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9577474
- Zoro #
- G525066779
- UPC #
- -
- Country of Origin
- France
- Item
- Fume Hood Tubing, Fittings, & Accessories
- Material
- Plastic
- Voltage
- 120/230 V AC
- Product Type
- Formaldehyde Sensor
- Traction Material
- Plastic
Dimensions
- Overall Length
- 2 in
- Overall Diameter
- 2 in
- Overall Width
- 2 in
Description
Fume Hood Tubing, Fittings, & Accessorie
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.