Glovebox, 2 Ports, 13 cu. F.t
Mfr # 5220200
Zoro # G3484148
product price: $13,673.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Includes
Neoprene Gloves
Overall Width
31 5/8 in
Voltage
115V
Number of Ports
2
Material
Powder-Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5220200
Zoro #
G3484148
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
31 5/8 in
Height
40 in
Width
52 3/4 in
Length
31 5/8 in
Overall Length
4 3/8 ft
Overall Height
40 in
Viewing Window Height
12 1/2 in
Internal Working Width
33 1/2 in
Viewing Window Width
26 3/8 in
Details
Item
Glove Box
Includes
Neoprene Gloves
Voltage
115V
Number of Ports
2
Material
Powder-Coated Steel
Chamber Volume
13 cu ft
Standards
CAN/CSA C22.2 No 1010.1, CE, ETL, UL 3101-1/61010-1
Filter Type
HEPA
Product Type
Glove Box
Current
8 A
Liner Material
Polyethylene
Frequency
60 Hz
Power Source
Corded
Description
Glove Box, Number of Ports 2, Material Powder-Coated Steel, Length 31 5/8 in, Width 52 3/4 in, Height 40 in, Chamber Volume 13 cu ft, Includes Neoprene Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.