Zoro Homepage

Horizontal Clean Bench 3 ft

  • Mfr # 5331810

  • Zoro # G510354348


product price: $11,404.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
39 3/8 in
Voltage
230V AC
Color
White
For Use With
Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331810
Zoro #
G510354348
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
39 3/8 in
Overall Depth
38 1/4 in
Adjustable Height
Fixed
Cord Length
10 ft
Overall Height
4 1/4 ft
Sash Opening Width
37 in
Interior Depth
26 in
Sash Opening Height
30 1/4 in
Interior Height
30 1/4 in

Details

Item
Clean Bench
Includes
Filters
Voltage
230V AC
Color
White
For Use With
Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Filter Type
HEPA
Standards
CAN/CSA 22.2 No. 61010-1, CAN/CSA C22.2, CE, ETL, ISO Class 4 Conditions per ISO 14644-1 and 2, UKCA Conformity Marking (230V Models), UL, UL 61010.1
Filter Efficiency
99.99%
Assembly
Unassembled
Display Type
Analog
Number of Filters Required
1
Industry Application
Pharmaceutical
Lighting Type
LED, UV
Includes Blower
Yes
ISO Class Rating
ISO 4
Base Material
Epoxy-Coated Steel
Blower Required
No Blower Required
Includes Pre-Filter
Yes
Pre-Filter Material
Polyester Fiber
Includes Work Surface
Yes
Product Type
Clean Bench
Includes Air Flow Monitor
Yes
Work Surface Material
Stainless Steel
Housing Finish
Epoxy Coated
Base Required
Base/Stand Required
Work Surface Required
Work Surface Required
Face Velocity with Sash Fully Open
85 fpm
Airflow Direction
Horizontal
Housing Material
Steel
Includes Base
Yes
Current
6 A

Description

Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 39 3/8 in, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.