Zoro Homepage

Horizontal Clean Bench 5 ft

  • Mfr # 5350810

  • Zoro # G410354684


product price: $14,813.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
5 1/4 ft
Voltage
230V AC
Color
White
For Use With
Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350810
Zoro #
G410354684
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/4 ft
Overall Depth
33 1/4 in
Cord Length
10 ft
Overall Height
4 1/4 ft
Adjustable Height
Fixed
Sash Opening Width
5 ft
Interior Height
30 1/4 in
Interior Depth
21 in
Sash Opening Height
30 1/4 in

Details

Item
Clean Bench
Includes
Filters
Voltage
230V AC
Color
White
For Use With
Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Filter Type
HEPA
Display Type
Analog
Standards
CAN/CSA 22.2 No. 61010-1, CAN/CSA C22.2, CE, ETL, ISO Class 4 Conditions per ISO 14644-1 and 2, UKCA Conformity Marking (230V Models), UL, UL 61010.1
Number of Filters Required
1
Assembly
Unassembled
Filter Efficiency
99.99%
Base Material
Epoxy-Coated Steel
Base Required
Base/Stand Required
Housing Finish
Epoxy Coated
Industry Application
Pharmaceutical
Work Surface Required
Work Surface Required
Airflow Direction
Horizontal
Blower Required
No Blower Required
Includes Blower
Yes
Includes Base
Yes
Product Type
Clean Bench
Housing Material
Steel
Includes Air Flow Monitor
Yes
Lighting Type
LED, UV
Includes Pre-Filter
Yes
Pre-Filter Material
Polyester Fiber
Current
8 A
Includes Work Surface
Yes
Work Surface Material
Stainless Steel
Face Velocity with Sash Fully Open
85 fpm
ISO Class Rating
ISO 4

Description

Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 5 1/4 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.