Zoro Homepage

IV Bar, 29 in L

  • Mfr # 3288901

  • Zoro # G415544301


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 in
Product Type
IV Bar
Includes
(4) Hangers, IV Bar, Mounting Hardware
Overall Width
48 1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3288901
Zoro #
G415544301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
48 1/4 in
Overall Diameter
3/4 in

Details

Product Type
IV Bar
Includes
(4) Hangers, IV Bar, Mounting Hardware
Item
IV Bar
Material
Stainless Steel

Description

Fume Hood Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.