Shop ZORO SELECT

Cleanroom Chair, Vinyl (Antibacterial), Blue, 18-1/2 in to 23-3/4 in Seat Height, Rolling

  • Mfr # BR-CLR-VDHCH-MB-CR-CC-8546
  • Zoro # G6768032

product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
18-1/2 in to 23-3/4 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-CLR-VDHCH-MB-CR-CC-8546
Zoro #
G6768032
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18-1/2 in to 23-3/4 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
Seat Thickness
3 in
For Workbench Height
29 to 31 in
Seat Height - Maximum
23 3/4 in
Seat Height - Minimum
18 1/2 in

Details

Item
Cleanroom Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Caster Type
Rolling
Office Chair Style
Clean Room Chair
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Cast Aluminum
Number of Casters
5
Number of Glides
0
Seat Material
Vinyl
Standards
ANSI/BIFMA, CAL 117
Foot Support
No
Cleanroom Class
ISO 4
Product Type
Cleanroom Chair
ESD-Safe
Not ESD Safe
Assembly
No
Cushion Material
Polyurethane
Chair Weight
32 lb
Base Material
Aluminum
Includes Arms
Armless
Wire Color
Blue

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 18-1/2 in to 23-3/4 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products