Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Hood, 115V, 60 Hz, 30" L

  • Mfr # 3030000

  • Zoro # G8338365


product price: $8,053.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Blower
Overall Width
30 in
Voltage
115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030000
Zoro #
G8338365
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
30 1/4 in
Overall Height
4 ft
Length
30 in
Height
48 in
Width
30 in
Depth
30 1/4 in
Interior Width
11 5/8 in
Outlet Outside Diameter
6 in
Sash Opening Width
22 3/4 in
Interior Depth
25 in
Interior Height
30 in
Sash Opening Height
20 in

Details

Item
Laboratory Hood
Includes
Blower
Voltage
115V AC
Color
White
For Use With
General Chemistry
Finish
Powder Coated
Number of Speeds
1
Series
Fiberglass 30
Hz
60
Assembly
Fully Assembled
Mount
Benchtop
Standards
ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Type
Vapor Proof
Agency Compliance
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Display Type
Digital
Phase
Single
Comes With
Vapor-Proof Incandescent
Air Flow
By-Pass
Includes Blower
Yes
Sash Movement Direction
Vertical
Includes Air Flow Monitor
No
Lighting Type
Incandescent
Industry Application
Education
Current
5 A
Base Required
Base/Stand Required
Housing Material
Steel
Includes Work Surface
No
Includes Base
No
Frequency
60 Hz
Blower Required
Blower Required
Work Surface Required
Work Surface Required
Product Type
Light Duty Ducted Fume Hood
Number of Electrical Duplexes
1
Blower Type
Standard
Housing Finish
Powder Coated

Description

Laboratory Hood, Vapor Proof, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 115V AC, 60 Hz, Single Phase, Height 48 in, Width 30 in, Depth 30 1/4 in, Length 30 in, Powder Coated Finish, White, Includes Blower, Series Fiberglass 30, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL, For Use With General Chemistry, Comes With Vapor-Proof Incandescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.