Shop METRO

Medical Exchange Cart, Steel, 750 lb Load Capacity, 5 Shelves, 50 in L, 26 in W, 68 in H

  • Mfr # ECM55XD
  • Zoro # G3481865

product price: 
$
1,696.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 in
Overall Length
50 in
Overall Width
26 in
Material
Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECM55XD
Zoro #
G3481865
UPC #
-
Country of Origin
Multiple
Material
Steel
Color
Silver
Load Capacity
750 lb
Item
Medical Exchange Cart
Handle Type
No Handle
Adjustable Increments
1 in
Number of Shelves
5
Caster Material
Thermoplastic Elastomer
Caster Type
(4) Swivel
Finish
Chrome
Includes
Super Slide, (4) Shelf Dividers, (2) 6 in Tote Boxes
Assembled/Unassembled
Unassembled
Number of Drawers
0
Number of Dividers
4
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Mounting Type
Stem
Shelf Capacity
150 lb
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Adjustable
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Type
Standard
Caster Brake Type
Face Contact Brake
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Overall Height
68 in
Overall Length
50 in
Overall Width
26 in
Shelf Width
24 in
Shelf Length
48 in
Caster Dia.
5"
Caster Width
1-1/4 in
Overall LxWxH
50 inx26 inx68 in
Shelf LxWxH
48"x24"
Caster Wheel Dia.
5 in
Shelf LxW
48 inx24 in
Wire Rope Length
50 in
Length
50 in

Description

Medical Exchange Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 750 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Face Contact Brake, Number of Drawers 0, Number of Shelves 5, Shelf Length 48 in, Shelf Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.