Zoro Homepage

Multi-Speed Blower, 1 HP, 0 Filters

  • Mfr # 7061120

  • Zoro # G3458150


product price: $4,559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Voltage
230V
Overall Height
22 5/8 in
Overall Width
24 in
Features
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7061120
Zoro #
G3458150
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 5/8 in
Overall Width
24 in
Overall Depth
16 1/8 in
Housing Depth
16 1/8 in
Outlet Duct Connection Height
5 1/2 in
Housing Width
24 in
Housing Height
22 5/8 in
Outlet Duct Connection Width
10 in
Inlet Diameter
10 3/4 in

Details

Item
Multi-Speed Blower
Voltage
230V
Features
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
Material
Fiberglass
HP
1 hp
Number of Filters Required
0
Includes
Blower Switch Label, Speed Control Box
Maximum Static Pressure
2 1/2 in wg
Resistance Properties
Corrosion Resistant
Airflow @ 1.500 in SP
850 cfm
Operating Temperature - Maximum
54 Degrees C
Motor Enclosure
Totally Enclosed Force Ventilated
Airflow @ 2.000 in SP
950 cfm
Airflow @ 1.000 in SP
750 cfm
Current
6 A
Motor Horsepower
1 hp
Drive Type
Direct Drive
Airflow @ 1.250 in SP
1,030 cfm
Minimum Fan Speed
300 RPM
Outlet Shape
Rectangular
Housing Material
Steel
Speed Controllable
Variable Speed
Airflow @ 0.250 in SP
552 cfm
Frequency
50/60 Hz
High-Efficiency Motor
Yes
For Location
Outdoor
Housing Finish
Phenolic Coated
Sound Level
50 to 70 dBA
Includes Filter
No
Motor Speed
1,800 RPM
Airflow @ 0.500 in SP
680 cfm
Maximum Fan Speed
1,800 RPM
Operating Temperature - Minimum
-34 Degrees C

Description

Multi-Speed Blower, 1 HP, Voltage 230, Number of Filters Required 0, Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.