Zoro Homepage

Multi-Speed Blower, Fiberglass

  • Mfr # 7183410

  • Zoro # G3458281


product price: $7,772.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Voltage
115V
Overall Height
28 1/4 in
Overall Width
23 7/8 in
Features
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7183410
Zoro #
G3458281
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 1/4 in
Overall Width
23 7/8 in
Overall Depth
22 3/4 in
Housing Height
28 1/4 in
Housing Width
23 7/8 in
Housing Depth
22 3/4 in
Outlet Diameter
10 3/4 in
Inlet Diameter
10 3/8 in

Details

Item
Multi-Speed Blower
Voltage
115V
Features
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
Material
Fiberglass
Number of Filters Required
0
HP
1 hp
Includes
Blower Switch Label, Speed Control Box
Assembly
Assembled
Minimum Fan Speed
300 RPM
Airflow @ 1.500 in SP
980 cfm
Airflow @ 1.000 in SP
850 cfm
Operating Temperature - Maximum
54 Degrees C
Speed Controllable
Variable Speed
Airflow @ 1.250 in SP
1,060 cfm
Maximum Static Pressure
2 in wg
Frequency
50/60 Hz
Maximum Fan Speed
1,800 RPM
Airflow @ 0.500 in SP
530 cfm
Sound Level
50 to 70 dBA
Housing Finish
Powder Coated
Motor Speed
1,800 RPM
Operating Temperature - Minimum
-34 Degrees C
Motor Horsepower
1 hp
High-Efficiency Motor
Yes
Includes Filter
No
Housing Material
Steel
Airflow @ 0.250 in SP
450 cfm
For Location
Outdoor
Drive Type
Direct Drive
Mounting Orientation
Vertical
Resistance Properties
Chemical Resistant, Corrosion Resistant
Outlet Shape
Round
Airflow @ 0.750 in SP
650 cfm

Description

Multi-Speed Blower, 1 HP, Voltage 115, Number of Filters Required 0, Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.