Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protector Hood, Glacier White, 60in.W, 230V

  • Mfr # 140510020

  • Zoro # G0110133


product price: $29,306.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Drain Trough, Nozzle, Valve
Overall Width
5 ft
Voltage
230V AC
Color
White
For Use With
Perchloric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140510020
Zoro #
G0110133
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
37 3/4 in
Length
37 3/4 in
Width
60 in
Depth
37 3/4 in
Height
59 in
Sash Opening Height
28 in
Outlet Outside Diameter
12 3/4 in
Interior Height
45 7/8 in
Interior Depth
4 1/4 ft
Interior Width
29 1/8 in

Details

Item
Fume Hood
Includes
Drain Trough, Nozzle, Valve
Voltage
230V AC
Color
White
For Use With
Perchloric Acid
Series
Protector
Mount
Benchtop
Phase
Single
Amps AC
5
Agency Compliance
CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805; CE Conformity Marking (230 volt models)
Number of Speeds
0
Finish
Powder-Coated Steel
Hz
50/60
Air Flow
By-Pass
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Display Type
Digital
Includes Base
No
Housing Material
Steel
Frequency
50/60 Hz
Lighting Type
LED
Includes Blower
No
Product Type
Laboratory Hood
Includes Work Surface
Yes
Housing Finish
Powder Coated
Work Surface Material
PVC
Current
5 A

Description

Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 60 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805; CE Conformity Marking (230 volt models)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.