Regenerator, Inert Gas, 32x22 In
Mfr # 5121810
Zoro # G2310421
product price: $17,530.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Type
Inert Gas
Voltage
100 to 115V AC
Overall Width
14 7/8 in
Overall Length
25 3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5121810
Zoro #
G2310421
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
14 7/8 in
Overall Length
25 3/4 in
Details
Item
Regenerator Gas Purifier
Type
Inert Gas
Voltage
100 to 115V AC
Material
Steel
Includes
Gas Purifier, Reduces Oxygen and Moisture for Low Level Applications
Product Type
Regenerator Gas Purifier
Description
Regenerator, Inert Gas, 31-7/8, 21-7/8, 14-7/8, 31-7/8, 21-7/8, Includes Five Pounds Copper Catalyst/Five Pounds Molecular Sieve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.