Zoro Homepage

Replacement IV Hook, 3 in L

  • Mfr # 3012803

  • Zoro # G415544288


product price: $15.29
/ea

Key Features

Product Type
Replacement IV Hook
Overall Length
3 in
Overall Width
7 1/4 in
Includes
(4) Hangers, IV Bar, Mounting Hardware
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012803
Zoro #
G415544288
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
7 1/4 in
Overall Diameter
1/8 in

Details

Product Type
Replacement IV Hook
Item
Replacement IV Hook
Includes
(4) Hangers, IV Bar, Mounting Hardware
Material
Stainless Steel

Description

Fume Hood Accessories

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.