Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Kit, Steel, 48 In. W

  • Mfr # 9919100

  • Zoro # G3326858


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 5/8 in
Color
White
Overall Width
4 ft
For Use With
Labconco Protector Standard Storage Cabinets
Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9919100
Zoro #
G3326858
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Width
4 ft
Height
1 5/8 in
Width
48 in
Depth
19 in
Adjustable Height
Yes
Overall Depth
19 in
Adjustable Height - Maximum
1 5/8 in
Material Thickness
18 ga

Details

Item
Shelf Kit
Color
White
For Use With
Labconco Protector Standard Storage Cabinets
Load Capacity
100 lb
Material
Powder-Coated Steel
Gauge
18 ga
Number of Shelves
1
Number of Drawers
0
Assembly
Assembly Required
Includes
Mounting Hardware
Number of Doors
0
Standards
ADA
Product Type
Shelf Kit
ADA Compliant
Not ADA Compliant
Compatible Product Type
Standard Storage Cabinets
Compatible with Manufacturer Model Number
9900000

Description

Shelf Kit, Height 1 5/8 in, Width 48 in, Depth 19 in, Color White, Assembly Required Assembly, Load Capacity 100 lb, Door Type Not Applicable, Material Powder-Coated Steel, Gauge 18 ga, Number of Shelves 1, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With Labconco Protector Standard Storage Cabinets, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.