Shop LABCONCO

StopperTrayDryer, 32-7/8"H, 32-3/8"W, 1hp

  • Mfr # 794801300
  • Zoro # G2055343

product price: 
$
44,474.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height
32 29/32 in
Width
32 13/32 in
Collector Coil Material
Stainless Steel
Includes
6-Port Manifold, Isolation Valve
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
794801300
Zoro #
G2055343
UPC #
-
Country of Origin
United States

Dimensions

Height
32 29/32 in
Width
32 13/32 in
Depth
24 39/64 in
Overall Width
32 3/8 in
Overall Height
32 7/8 in
Overall Depth
24 5/8 in
Fits Chest Size
Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, For Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, No Compressed Gas Is Required, Two LED Indicators (Power/Standby and In Process)

Details

Item
Stoppering Tray Dryer
Collector Coil Material
Stainless Steel
Includes
6-Port Manifold, Isolation Valve
Hz
60 Hz
Voltage
115V
Features
Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, For Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, No Compressed Gas Is Required, Two LED Indicators (Power/Standby and In Process)
Freeze Dryer Style
Console
Drying Chamber
Stoppering Tray Dryer
Min. Temp. Rating
-40 Degrees C
Purge Valve
Not Included
HP
1 hp
Product Type
Stoppering Tray Dryer
Temperature Rating - Minimum
-40 Degrees C
Includes Purge Valve
Not Included
Frequency
60 Hz
Vacuum Pump Displacement Required
163 lpm
Horsepower
1 hp
Drying Chamber Type
6-Port Manifold
Current
16 A

Description

Stoppering Tray Dryer, Console, Min. Temp. Rating -40 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Not Included, 1 hp HP, Voltage 115V, 60 Hz, Height 32 29/32 in, Width 32 13/32 in, Depth 24 39/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.