Zoro Homepage

Tissue Screen Kit, SS, 4 in. W, 0 Filters

  • Mfr # 9576711

  • Zoro # G0159455


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 5/8 in
Overall Length
37 3/4 in
Width
4 in
Material
Stainless Steel
Number of Filters Required
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9576711
Zoro #
G0159455
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 5/8 in
Overall Length
37 3/4 in
Width
4 in

Details

Item
Tissue Screen Kit
Material
Stainless Steel
Number of Filters Required
0
Includes
Mounting Hardware, Screen
Product Type
Tissue Screen Kit

Description

Tissue Screen Kit, Number of Filters Required 0, Stainless Steel, Width 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.