Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Lock Power Cord, 29 in L

  • Mfr # 1366800

  • Zoro # G215544365


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Product Type
Twist Lock Power Cord
Voltage
115V
Overall Width
2 in
Overall Length
29 in
Includes
Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1366800
Zoro #
G215544365
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 in
Overall Length
29 in

Details

Product Type
Twist Lock Power Cord
Item
Twist Lock Power Cord
Voltage
115V
Includes
Power Cord
Material
14 Gauge Electrical Cable

Description

Fume Hood Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.