Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercounter Glassware Washer, 20A, SS

  • Mfr # 401001010

  • Zoro # G601779944


product price: $13,284.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
24 1/8 in
Includes
Upper and Lower Standard Racks
Material
Stainless Steel
Overall Depth
27 3/4 in
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401001010
Zoro #
G601779944
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/8 in
Overall Depth
27 3/4 in
Depth
27.7 in
Width
24.1 in
Height
32.1 in to 36 in

Details

Item
Glassware Washer
Includes
Upper and Lower Standard Racks
Material
Stainless Steel
Voltage
208/230V AC
Standards
ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1
Rinse Temp.
93 Degrees C (199 Degrees F)
Phase
Single
Features
9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start
Racks per Hour
Varies Per User Customizable
Interior Clearance
22.6 in x 21.3 in x 18.8 in
Construction
304 Stainless Steel
Drying System
Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F)
Amps
20 A
Water Used
12.9 L
Product Type
Glassware Washer
Water Consumption
12.9 L
Drying System Features Included
25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min
Includes Viewing Window
No Window
Rinse Temperature
93 Degrees C
Current
11 A
Laboratoryware Washer Style
Undercounter

Description

Glassware Washer, Voltage 208/230V AC, 20 A Amps, Phase Single, Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.8 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Upper and Lower Standard Racks, Height 32.1 in to 36 in, Width 24.1 in, Depth 27.7 in, Construction 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.