Utility Chemical Cart, Welded Steel Frame, 2 Shelves, 34.88" L, 19" W, 36.38" H
Mfr # 8020000
Zoro # G2597169
product price:Â $1,174.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36.38"
Overall Length
34.88"
Overall Width
19"
Material
Welded Steel Frame
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8020000
Zoro #
G2597169
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36.38"
Overall Length
34.88"
Overall Width
19"
Wheel Diameter
4 in
Length
35 in
Height
37 in
Width
19 in
Details
Material
Welded Steel Frame
Color
White
Item
Utility Chemical Cart
Wheel Type
4" Casters
Number of Shelves
2
Utility Cart Item
Chemical Cart
Electrical Included
No
Number of Compartments
1
Includes
Rigid PVC Extrusions on Two Sides
Capacity per Shelf
200 lb.
Cart Material
Steel
Product Type
Lab Cart
ADA Compliant
Not ADA Compliant
Maximum Load Capacity
400 lb
Description
Laboratory Chemical CartNumber of Compartments 1Height 37 In., Width 19 In.Length 35 In.Material Welded Steel Frame, Color Glacier White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.