Zoro Homepage

Vacu-Pass Cable Portal Kit, 10 in L

  • Mfr # 3282400

  • Zoro # G015544329


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Overall Width
12 in
Product Type
Vacu-Pass Cable Portal Kit
Includes
Closed-Cell Foam Plug with Holes, Gasket, Grommet, Housing, Labels
Overall Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3282400
Zoro #
G015544329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Width
12 in
Overall Diameter
1 3/4 in

Details

Item
Vacu-Pass Cable Portal Kit
Product Type
Vacu-Pass Cable Portal Kit
Includes
Closed-Cell Foam Plug with Holes, Gasket, Grommet, Housing, Labels
Material
K-Resin, Rubber, Silicone Closed-Cell Foam

Description

Fume Hood Accessories

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.