Zoro Homepage

Variable Height Mobile Bench

  • Mfr # 8075000

  • Zoro # G2290465


product price: $2,254.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
White
Overall Width
28 in
Overall Length
38 in
Includes
5 In. Dia. Non-Marking Polyurethane Casters with Toe Lock
Product Type
Lab Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8075000
Zoro #
G2290465
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Length
38 in

Details

Item
Mobile Bench
Type
White
Includes
5 In. Dia. Non-Marking Polyurethane Casters with Toe Lock
Product Type
Lab Cart
Cart Material
Steel

Description

Variable Height Mobile Bench, White, Includes 5 In. Dia. Non-Marking Polyurethane Casters with Toe Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.