Zoro Homepage

Work Surface, 36 x 48 In, LS

  • Mfr # 9503420

  • Zoro # G0070242


product price: $2,330.99
/ea
Free Shipping & Returns

Key Features

Type
Left Side
Overall Width
36 in
Overall Length
4 ft
Height
1 1/4 in
For Use With
Protector XStream Laboratory Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9503420
Zoro #
G0070242
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
4 ft
Height
1 1/4 in
Width
48 in
Length
36 in
Thickness
1 1/4 in

Details

Item
Spill Stop Work Surface
Type
Left Side
For Use With
Protector XStream Laboratory Hood
Features
Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
Material
Epoxy
Product Type
Fume Hood Work Surface
Compatible Product Type
Protector XStream Laboratory Hoods
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Cup Sink Cut-Out Location
Left Side

Description

Spill Stop Work Surface, Left Side, Height 1 1/4 in, Length 36 in, Width 48 in, For Use With Protector XStream Laboratory Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.