Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstand, 48 x 29 in., 1000 lb. Cap.

  • Mfr # 3746702

  • Zoro # G3325485


product price: $1,531.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
34 1/2 in
Color
White
Overall Width
4 ft
Height
27-1/2 in to 34-1/2 in
For Use With
4 ft Paramount Ductless Enclosures, 4 ft Protector Hoods, 4 ft Protector Work Stations, 4 ft Protector Xvs Stations, Basic 47 Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3746702
Zoro #
G3325485
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 1/2 in
Overall Width
4 ft
Height
27-1/2 in to 34-1/2 in
Width
48 in
Depth
29 in
Adjustable Height
Yes
Adjustable Height - Maximum
34 1/2 in
Adjustable Height - Minimum
27 1/2 in
Material Thickness
1.75 in
Overall Depth
29 in

Details

Item
Telescoping Base Stand
Color
White
For Use With
4 ft Paramount Ductless Enclosures, 4 ft Protector Hoods, 4 ft Protector Work Stations, 4 ft Protector Xvs Stations, Basic 47 Hood
Load Capacity
4,000 lb
Material
Epoxy-Coated Steel
Gauge
1.75 in
Number of Drawers
0
Number of Shelves
0
Number of Doors
0
Includes
1.75 in Tubular Frame, 8-Position Adjustable Telescoping Legs, Leveling Feet, Rear Crossbar Supports
Assembly
Assembly Required
Standards
ADA
Product Type
Base Stand
Mobility
Stationary
Compatible Product Type
Ductless Enclosures, Laboratory Hoods, Work Stations, Ventilation Stations, Class I Enclosures, Filtered PCR Enclosures, HEPA Filtered Enclosures, Benches, Balance Enclosures, Filtered Balance Stations, Nano Enclosures
ADA Compliant
ADA Compliant

Description

Telescoping Base Stand, Height 27-1/2 in to 34-1/2 in, Width 48 in, Depth 29 in, Color White, Assembly Required Assembly, Load Capacity 4,000 lb, Door Type Not Applicable, Material Epoxy-Coated Steel, Gauge 1.75 in, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With 4 ft Paramount Ductless Enclosures, 4 ft Protector Hoods, 4 ft Protector Work Stations, 4 ft Protector Xvs Stations, Basic 47 Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.