Zoro Homepage

Pump Collar, For Oil Safe

  • Mfr # 920302

  • Zoro # G2097216


product price: $15.69
/ea

Key Features

Overall Length
1.56
Color
Blue
Number of Feeds
0
For Use With
Premium Pump
Overall Width
2.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920302
Zoro #
G2097216
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.56
Overall Width
2.32

Details

Item
Premium Pump Replacement Collar
Color
Blue
Number of Feeds
0
For Use With
Premium Pump
Compatible with Manufacturer Model Number
102300-102309
Compatible with Brand
Oil Safe
Food Grade
Yes
Product Type
Premium Pump Collar
Compatible with Series
Premuim Pump
Compatible Manufacturer Part Number
102300-102309
Compatible Manufacturer Model Number
102300-102309
For Use With Mfr. Model Number
102300-102309
Compatible with Manufacturer Model No.
102300-102309
Compatible with Mfr. Model No.
102300-102309
For Use with Mfr Model Number
102300-102309
Compatible Pump Manufacturer Part Number
102300-102309
Compatible Mfr. Model Number
102300-102309

Description

Pump Collar, Product Type Pump Collar, Wetted Material Not Applicable, Compatible with Series Premuim Pump, For Use With Premium Pump, Includes Not Applicable, Compatible with Brand Oil Safe, Compatible Manufacturer Model Number 102300-102309, Food Grade Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.