Pump Collar, For Oil Safe
Mfr # 920307
Zoro # G3142806
product price: $15.19
/eaKey Features
Overall Length
1.56
Color
Purple
Number of Feeds
0
Overall Width
2.32
For Use With
Premium Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920307
Zoro #
G3142806
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1.56
Overall Width
2.32
Details
Item
Premium Pump Replacement Collar
Color
Purple
Number of Feeds
0
For Use With
Premium Pump
Compatible with Series
Premuim Pump
Compatible with Brand
Oil Safe
Compatible with Manufacturer Model Number
102300-102309
Food Grade
Yes
Product Type
Premium Pump Collar
Compatible Manufacturer Part Number
102300-102309
Compatible Manufacturer Model Number
102300-102309
For Use With Mfr. Model Number
102300-102309
Compatible with Manufacturer Model No.
102300-102309
Compatible with Mfr. Model No.
102300-102309
For Use with Mfr Model Number
102300-102309
Compatible Pump Manufacturer Part Number
102300-102309
Compatible Mfr. Model Number
102300-102309
Description
Pump Collar, Product Type Pump Collar, Wetted Material Not Applicable, Compatible with Series Premuim Pump, For Use With Premium Pump, Includes Not Applicable, Compatible with Brand Oil Safe, Compatible Manufacturer Model Number 102300-102309, Food Grade Yes
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.