Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35ZL67
Zoro #
G2005136
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Legend/Background Color
Red/white
Item
DOT Container Placard
Standards
49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
Legend
Combustible
Material
Vinyl
Class
3
Placard Style
Adhesive
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 3 (Flammable Liquids)
DOT/UN Product Form
Placard
Message
Combustible
Language
English
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Combustible, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.