This item is Discontinued.

Labelmaster Corrosive Placard, Worded, Tag, PK25 Z-PL4

Corrosive Placard, Worded, Tag, PK25 (Discontinued)

  • Mfr # Z-PL4
  • Zoro # G9408058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-PL4
Zoro #
G9408058
UPC #
887277101940
Country of Origin
United States

Dimensions

Height
10.8"
Width
10.8"

Details

Item
Corrosive Placard,Worded,Tag,Package Quantity 25
Language
English
Material
Cardboard
Features
Non-adhesive, Durable, Fade Resistant, Weather Resistant, UV Resistant, Peeling Resistant, Chipping Resistant
Shape
Square

Description

Corrosive Placard,Worded,Tag,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.