Shop LABELMASTER
See all product information
Create Account
Dangerous Placard, Dangerous, Vinyl, 25 PK
Mfr # Z-RVW1
Zoro # G709439924
product price:Â
$
44.79
/pk 25, $1.79/ea
Key Features
Material
Vinyl
Message
Dangerous
Language
English
Placard Style
Placard
Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-RVW1
- Zoro #
- G709439924
- UPC #
- 887277103005
- Country of Origin
- United States
Dimensions
- Label Height
- 10 3/4 in
- Label Width
- 10 3/4 in
Details
- Item
- Dangerous Placard
- Material
- Vinyl
- Message
- Dangerous
- Language
- English
- Placard Style
- Placard
- Background Color
- White
- Product Type
- Dangerous Placard
- DOT/UN Product Form
- Placard
- Container Label/Placard Type
- Hazardous Class
- Hazard Class
- None
Description
Dangerous Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class None, DOT/UN Product Form Placard, Message Dangerous, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.