Foam Cooler

  • Mfr # 15004

  • Zoro # G823523905


product price:  $20.59
/ea

Key Features

Inside Width
9 3/8 in
Standards
ASTM D5511
Inside Height
10 5/8 in
Inside Length
17 1/8 in
Outside Height
14 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15004
Zoro #
G823523905
UPC #
887277998502
Country of Origin
United States

Dimensions

Inside Width
9 3/8 in
Inside Height
10 5/8 in
Inside Length
17 1/8 in
Outside Height
14 1/16 in
Insert Wall Thickness
2 in

Details

Standards
ASTM D5511
Item
Foam Cooler
Insert Material
EPS Foam

Description

Foam Cooler, Insert Material EPS Foam, Inside Length 17 1/8 in, Inside Width 9 3/8 in, Inside Height 10 5/8 in, Insert Wall Thickness 2 in, Outside Height 14 1/16 in, Standards ASTM D5511

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.