Hazard Class 9 Lithium Battery, PK500, HMLB9
Mfr # HMLB9
Zoro # G9056737
product price: $37.59
/pk 500, $0.08/eaKey Features
Material
Paper
Width
4 in
Height
100 mm
Standards
Cancer Warning Chemical Info Benzophenone, Hazard Class Name Miscellaneous Dangerous Goods, Hazard Class Number 9, Prop 65 Warning, Reproductive Harm Chemical Toluene
Subject Matter
Hazardous Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMLB9
Zoro #
G9056737
UPC #
887277032718
Country of Origin
United States
Dimensions
Width
4 in
Height
100 mm
Label Height
3 15/16 in
Label Width
4 in
Details
Material
Paper
Standards
Cancer Warning Chemical Info Benzophenone, Hazard Class Name Miscellaneous Dangerous Goods, Hazard Class Number 9, Prop 65 Warning, Reproductive Harm Chemical Toluene
Subject Matter
Hazardous Materials
Color
Black, White
Background Color
Black, White
Item
DOT and UN Container Placards
Tag Material
Semi-Gloss Paper
Labels per Roll
500
Preprinted Text
Miscellaneous Dangerous Goods Lithium Battery
Tag Shape
Rolls
Message
Miscellaneous Dangerous Goods Lithium Battery
DOT/UN Product Form
Label
Hazard Class
Class 9 (Misc)
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9, DOT/UN Product Form Label, Message Miscellaneous Dangerous Goods Lithium Battery, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.