Shop LABELMASTER
See all product information
Create Account
Orange Panel Placard, 3077, PK25
- Mfr # ZOPP3077
- Zoro # G9407787
product price:Â
$
48.99
/pk of 25, $1.96/ea
Key Features
Container Label/Placard Type
UN
Product Type
UN 3077 Orange Panel
DOT/UN Product Form
Placard
Label Height
6 5/16 in
Hazard Class
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOPP3077
- Zoro #
- G9407787
- UPC #
- 887277129852
- Country of Origin
- United States
Dimensions
- Label Height
- 6 5/16 in
- Label Width
- 15 3/4 in
Details
- Item
- Orange Panel Placard
- Container Label/Placard Type
- UN
- Product Type
- UN 3077 Orange Panel
- DOT/UN Product Form
- Placard
- Hazard Class
- None
- Message
- 3077
- Shell Material
- Vinyl
- Material
- Vinyl
Description
Orange Panel Placard, Container Label/Placard Type UN, Hazard Class None, DOT/UN Product Form Placard, Message 3077, Label Width 15 3/4 in, Label Height 6 5/16 in, Material Vinyl, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.