Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HMSL260
Zoro #
G0271175
UPC #
-
Country of Origin
United States
Dimensions
Width
3-15/16"
Height
3-15/16"
Details
Header
No Header
Material
polypropylene
Standards
49 CFR 172.400, ICAO 5-3, IMO 5.2
Subject Matter
Safety
Language
English
Shape
Diamond
Legend
Oxygen
Background Color
Yellow
Legend/Background Color
Yellow/Black
Legend Color
black
Metal Detectable
No
Item
Oxygen Label
Legend Style
Symbol and Text
No. of Labels
500
Description
Oxygen Label, Language English, Legend Oxygen, Header No Header, Material Polypropylene, Height 3-15/16 In., Width 3-15/16 In., Legend Color Black, Background Color Yellow, Legend Style Symbol and Text, Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.