This item is Discontinued.

Labelmaster Panel Placard, 400mmx160mm, UN 1760 35ZL97

Panel Placard, 400mmx160mm, UN 1760 (Discontinued)

  • Mfr # 35ZL97
  • Zoro # G2684766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35ZL97
Zoro #
G2684766
UPC #
-
Country of Origin
United States

Dimensions

Width
160mm
Height
400mm
Label Height
15 3/4 in
Label Width
6 19/64 in

Details

Legend/Background Color
Black/Orange
Placard Style
Adhesive
Material
Removable Vinyl
Item
UN Container Placard
Legend
UN 1760
Standards
49 CFR 172.332, IMO 5.3
Container Label/Placard Type
UN
Language
English
DOT/UN Product Form
Placard
Message
UN 1760
Hazard Class
Pre-Printed UN Number

Description

UN Container Placard, Language English, Container Label/Placard Type UN, Hazard Class Pre-Printed UN Number, DOT/UN Product Form Placard, Message UN 1760, Label Width 6 19/64 in, Label Height 15 3/4 in, Material Removable Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.