This item is Discontinued.

Labelmaster Placard, 10-3/4inx10-3/4in, Rigid Vinyl 19UA10

Placard, 10-3/4inx10-3/4in, Rigid Vinyl (Discontinued)

  • Mfr # 19UA10
  • Zoro # G1864208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19UA10
Zoro #
G1864208
UPC #
-
Country of Origin
United States

Dimensions

Height
10-3/4"
Width
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Material
Rigid Vinyl
Legend/Background Color
White/Red
Class
3
Item
DOT Container Placard
Standards
49 CFR 172
Legend
Flammable Liquid
Placard Style
Placard
Hazard Class
Class 3 (Flammable Liquids)
Message
Flammable Liquid
DOT/UN Product Form
Placard
Language
English
Container Label/Placard Type
Hazardous Class

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.