This item is Discontinued.

Labelmaster Toxic Label, Blank, 100mmx160mm, Paper, 500 JTSNT27

Toxic Label, Blank, 100mmx160mm, Paper, 500 (Discontinued)

  • Mfr # JTSNT27
  • Zoro # G0271881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JTSNT27
Zoro #
G0271881
UPC #
-
Country of Origin
United States

Dimensions

Width
6-5/16"
Height
3-15/16"

Details

Header
No Header
Material
Paper
Standards
49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Subject Matter
Safety
Language
English
Shape
Diamond
Legend
Blank
Background Color
White, Yellow
Legend/Background Color
White/Black
Legend Color
black
No. of Labels
500
Metal Detectable
No
Legend Style
Symbol and Text
Item
Toxic Label

Description

Toxic Label, Language English, Legend Blank, Header No Header, Material Paper, Height 3-15/16 In., Width 6-5/16 In., Legend Color Black, Background Color White, Yellow, Legend Style Symbol and Text, Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.