TrainingKit, WorkSafety
Mfr # GHISTRNKIT10S
Zoro # G8357964
product price: $535.99
/ea
Free Shipping & Returns
Key Features
Subject Matter
Globally Harmonized System
Format
Book, Paper, Poster, USB, Wallet Card
Regulations Covered
OSHA 29 CFR 1910.1200
Number of Pages
300
Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHISTRNKIT10S
Zoro #
G8357964
UPC #
887277500583
Country of Origin
United States
Dimensions
Width
11 in
Height
8 1/2 in
Video Length
No Video
Depth
2 in
Details
Item
Training Kit
Subject Matter
Globally Harmonized System
Format
Book, Paper, Poster, USB, Wallet Card
Regulations Covered
OSHA 29 CFR 1910.1200
Number of Pages
300
Language
Spanish
Includes
(50) Booklets, (50) Certificates, (50) Manuals, (50) Posters, (50) Training Cards, (50) Wallet Cards
Provides
Chemical/Hazmat Training
Safety Training and Reference Material Title
Globally Harmonized System Training Kit
Safety Training and Reference Materials Item
Book/Booklet, Paper/Form, Poster, USB, Wallet Card
Safety Training and Reference Material Subject
Globally Harmonized System
For Use With
OSHA Compliance Training
Material
Paper, Plastic
Title
Globally Harmonized System Training Kit
Supported Languages
Spanish
Product Type
Harmonized System Training Kit
Description
Training Kit, For Use With OSHA Compliance Training, Format Book, Paper, Poster, USB, Wallet Card, Height 8 1/2 in, Includes (50) Booklets, (50) Certificates, (50) Manuals, (50) Posters, (50) Training Cards, (50) Wallet Cards, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910.1200, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages Spanish, Title Globally Harmonized System Training Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.