4 and Pro Model Die-cut Cryogenic Laboratory Supply, 2in x 1in, 1,500 Labels/roll
- Mfr # LT21CG-1500
- Zoro # G915137362
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
White
Thickness
3 mil
Material
Polypropylene film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT21CG-1500
- Zoro #
- G915137362
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Printer Supply
- Color
- White
- Material
- Polypropylene film
Dimensions
- Thickness
- 3 mil
Description
These labels were designed for refrigeration and high temperature cryogenic applications. Made from durable and heavy duty polypropylene film, our Cryogenic Laboratory supply can be used for labeling common lab items that must be refrigerated, and has a service application temperature of -110 Degrees F to 170 Degrees F. Since this supply is die-cut, its sized perfectly for items such as slides, test tubes, centrifuges, IV bags, vials, and more. Available in 5 different die-cut sizes.
- Designed for cryogenic applications or labeling refrigerated items
- Polypropylene material
- Thickness: 3 mil
- Min. application temp: 40°F
- Service temperature range: -110°F to 170°F
- Shelf life (unused): 1 year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.