Shop LABELTAC
See all product information
Create Account
4 and Pro Model High Performance 10-Year Vinyl Supply 2in x 150ft, Purple
- Mfr # LT209HP
- Zoro # G015136357
product price:
$
285.99
/ea
Free Shipping & Returns
Key Features
Color
Purple
Thickness
2.4 mil
Width
2 in
Length
150 ft
Material
Vinyl film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT209HP
- Zoro #
- G015136357
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 2.4 mil
- Width
- 2 in
- Length
- 150 ft
Details
- Item
- Labeling Printer Supply
- Color
- Purple
- Material
- Vinyl film
Description
This LabelTac High Performance 10-Year Vinyl Supply can be used in a variety of applications, such as warehouse marking, 5S labeling, asset tagging, and so much more. High Performance Vinyl has been rated for both indoor and outdoor use and can withstand up to 10+ years even in the harshest of work environments. It also performs great on uneven and curved surfaces, over rivets, and in corrugations. In addition, when its time to remove or switch out a label printed on this supply, your label will peel away clean with zero residue left behind.
- Rated Outdoor Life: 10+ Years
- Min. Application Temp: 42°F
- Service Temp: -60° to 230°F
- UV / Chemical / Smear Resistant
- Thickness: 2.4 mil
- Shelf Life (unused): 1 Year
- Sea water ability (DIN 50 021) Adhered to aluminum, after 100h/73°F, no variation
- Adhesive Power: 4.1 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.