This item is Discontinued.

Labeltac 4 Industrial Labeling System LT4

4 Industrial Labeling System (Discontinued)

  • Mfr # LT4
  • Zoro # G015230734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT4
Zoro #
G015230734
UPC #
-
Country of Origin
United States

Dimensions

Max. Label Width
4 in

Details

Item
Industrial Labeling System
Includes
Starter ribbon, Label applicator, Cleaning swabs, Power cable, and USB cable
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Display
Single Power/Status LED
Maximum Print Speed
4 in/sec
For Use With
LT4 and Pro Vinyl Supply and LT4 Print Ribbon
Memory
8MB RAM, 4MB Flash
Output Voltage
24V DC
Input Amps
2.5A
Input Voltage
100 to 240V AC
Frequency
50/60 Hz
Power
90W
Output Amps
3.75A
Interface
Ethernet Port, USB 2.0 Port, Parallel Port, RS-232C Port, Power Jack Socket, Power Switch

Description

The LabelTac 4 Industrial Labeling System is our most popular entry-level system that puts label creation into your own hands. Print up to 4in wide weatherproof labels that will hold up to harsh indoor and outdoor conditions. Labels printer on the LabelTac 4 are clear, fade-resistant, and durable. Whether you work in a laidback office building or an intense industrial facility, the LabelTac 4 will fit into any workplace lifestyle. Not to mention with its ability to print labels straight from your desk on any PC, the LabelTac 4 is an easy-to-use label printer that is both cost-effective and time-saving. Start high-qulity and long-lasting labels today with the LabelTac 4 Industrual Labeling System!


  • Small form factor
  • Budget friendly
  • Easy Supply loading
  • Built-in ethernet connectivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.