4 Pro and Pro X, High Performance Orange Ammonia Pipe Marking Supply Bundle
- Mfr # SUP-AMM-O-LT4P-HP
- Zoro # G715230669
Specifications
Details
- MFR #
- SUP-AMM-O-LT4P-HP
- Zoro #
- G715230669
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonia Labeling
Description
Complete your workplace labeling projects fast with a LabelTac 4 pro and Pro X Orange Ammonia Pipe Marking Supply Bundle. You'll receive everything you need to start printing High Performance Ammonia labels right away. With this bundle, you can create indoor/outdoor labels and signs up to 4in. tall and 40in. long. This High Performance Orange Ammonia Pipe Marking Supply Bundle will simplify your labeling project and help you create code compliant labels that will keep your workers safe and organized while on the job. Creative Safety Supply's labels are also incredibly durable in harsh industrial environments, they're rated for 5+ years! Bundle Contents: x1 - High Performance Label Supply - 4 inch 150ft per roll - Orange Sku: LT406HP x1 - High Performance Label Supply - 3 inch 150ft per roll - Orange Sku: LT306HP x1 - High Performance Label Supply - 2 inch 150ft per roll - Orange Sku: LT206HP x1 - High Performance Label Supply - 2 inch 600 stickers per pack - w/ Yellow LIQ for Orange Ammonia Supply Sku: LT-AMMPK-O-2-HP x1 - High Performance Label Supply - 3 inch 400 stickers per pack - w/ Yellow LIQ for Orange Ammonia Supply Sku: LT-AMMPK-O-3-HP x1 - High Performance Label Supply - 4 inch 200 stickers per pack - w/ Yellow LIQ for Orange Ammonia Supply Sku: LT-AMMPK-O-4-HP x1 - LabelTac Pro Model Standard Print Ribbon - Black - 984ft per roll Sku: LPR03
- 6 rolls of LabelTac 4 and Pro X Model supply for Ammonia labeling
- 1 print ribbon
- Labels printed using this supply are resistant to UV rays, water, chemicals, smudging, and scratching
- Save up to hundreds of dollars by purchasing a bundle compared to buying supply rolls individually
- Supply featured in this bundle can only be used with LabelTac Pro X and LabelTac 4 Pro printers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.