Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LabelTac 4 and Pro Model Label Supply 3.5in x 150ft, Dark Yellow

  • Mfr # LT3518

  • Zoro # G315138228


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Yellow
Material
Vinyl film
Length
150 ft
Thickness
0.0025 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3518
Zoro #
G315138228
UPC #
-
Country of Origin
United States

Dimensions

Length
150 ft
Thickness
0.0025 in
Width
3.5 in

Details

Item
Labeling Printer Supply
Color
Dark Yellow
Material
Vinyl film

Description

LabelTac 4 and Pro Model Label Supply is the offical label supply for LabelTac 4 and Labeltac Pro X Industrial Labeling Printers. Our all around durable label supply, used for producing almost any label necessary for your facility. This supply is engineered using extremely high-grade vinyl and designed to last 5+ years for indoor and outdoor applications. Its also designed with a peel-and-stick backing with adhesive strong enough to stick to most surfaces, yet leaves zero residue behind once removed. LabelTac 4 and Pro Model Label Supply is currently available in 10 vivid colors to choose from with supply widths ranging from 0.5in to 4in wide.


  • Compatible with LabelTac 4 Pro and LabelTac Pro X Printers and Supply
  • Resistant to smudging, chemicals, water, and UV light
  • Designed for both indoor and outdoor use
  • Min. application temp: 46°F
  • Service temperature range: -50°F to 200°F
  • Shelf life (unused): 1 year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.