
LabelTac 4 Thermal Transfer Print Ribbon Black (Discontinued)
- Mfr # L4R03
- Zoro # G615077692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L4R03
Zoro #
G615077692
UPC #
-
Country of Origin
United States
Dimensions
Length
299 ft
Width
4 in
Details
Color
Black
Item
Thermal Transfer Ribbon
Material
PET film with silicon based back coating
Temp. Range
-40° to 400°F
Description
Thermal transfer print ribbons for the LabelTac 4 industrial label printer allow you to create durable, scratch-resistant labels in the colors of your choice. Each roll is compatible with all LabelTac 4 supply, so you can select the color combinations you need for your applications. Ribbons are also chemical resistant, so LabelTac labels will last for years indoors or outdoors. Installation is easy, too. Simply unload the old ribbon, reload the new ribbon, and get back to printing!
- Compatible with LabelTac 4 Printers and Supply
- Resistant to smudging, chemicals, water, and UV light
- Available in 5 vibrant colors to choose from
- White, Black, Blue, and Orange: 299ft per roll
- Red: 243ft per roll
- 4in Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.