LabelTac Heat Shrink Tube, 3:1 I.D. Shrink Ratio, White, 25 ft

  • Mfr # LTH02SHK

  • Zoro # G315077688


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Length
25 ft
Min. Shrink Temp.
195° F
Shrink Tubing I.D. Before Shrinking
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTH02SHK
Zoro #
G315077688
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
3/4 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Min. Shrink Temp.
195° F
Shrink Tubing I.D. Before Shrinking
3/4 in

Description

Create long-lasting cable labels with LabelTac Printable Heat Shrink Tubing. This heat shrink tubing has a 3:1 shrink ratio and shrinks to 1/3 of its original size when heated. It works with both LabelTac 4 and LabelTac Pro Model printers, so you can print whatever text you need on the tube. Typical applications include: Insulation, Wire Identification, Wire Bundling, Mechanical Protection, Color Coding, Lightweight Harnessing, Physical/Electrical Protection of Components, Strain Relief, and Solder Insulation.


  • Operating temperature: -67°F - 275°F (-55°C - 135°C)
  • Maximum Continuous use temperature: 275°F (135°C)
  • Min. Application Temp.: 46°F (7.7°C)
  • Shrink Temperature: 212°F (100°C)
  • Thickness: 7.0 mil
  • 3:1 Shrink Ratio (shrinks to 1/3 its original diameter)
  • Meets requirements of AMS-DTL-23053/5 (formerly MIL-I-23053/5), Classes 1, 3
  • UL 224 VW-1 and CSA OFT recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.