Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Cable Wraps 4in x 70ft, 2in Printable LT4/LTPX, Red

  • Mfr # LT404WW

  • Zoro # G215077900


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Roll Length
70 ft
Color
Red
Includes
2" Tail for Wrapping
Material
Cross-laminated HDPE (high density polyethylene)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT404WW
Zoro #
G215077900
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Roll Length
70 ft

Details

Item
Labeling Printer Supply
Color
Red
Includes
2" Tail for Wrapping
Material
Cross-laminated HDPE (high density polyethylene)

Description

Create long-lasting cable labels with LabelTac Printable Heat Shrink Tubing. This heat shrink tubing has a 3:1 shrink ratio and shrinks to 1/3 of its original size when heated. It works with both LabelTac 4 and LabelTac Pro Model printers, so you can print whatever text you need on the tube. Typical applications include: Insulation, Wire Identification, Wire Bundling, Mechanical Protection, Color Coding, Lightweight Harnessing, Physical/Electrical Protection of Components, Strain Relief, and Solder Insulation.


  • Operating temperature: -67°F - 275°F (-55°C - 135°C)
  • Maximum Continuous use temperature: 275°F (135°C)
  • Min. Application Temp.: 46°F (7.7°C)
  • Shrink Temperature: 212°F (100°C)
  • Thickness: 7.0 mil
  • 3:1 Shrink Ratio (shrinks to 1/3 its original diameter)
  • Meets requirements of AMS-DTL-23053/5 (formerly MIL-I-23053/5), Classes 1, 3
  • UL 224 VW-1 and CSA OFT recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.