Pro X Arc Flash Bundle
- Mfr # PKG-AF-LTPX
- Zoro # G215230794
Specifications
Details
- MFR #
- PKG-AF-LTPX
- Zoro #
- G215230794
- UPC #
- -
- Country of Origin
- United States
- Item
- Arc Flash Labeling
Description
Create essential arc flash safety labels with the LabelTac Pro X Arc Flash Bundle - a complete solution built for manufacturing, warehouse, and electrical environments. This kit features the robust LabelTac Pro X printer, high-performance supplies, LabelSuite software, and ARCAD arc flash analysis software so you can start printing compliant labels immediately. The LabelTac Pro X is designed for durability and high-volume use. It prints sharp, easy-to-read labels from 1/2" to 4" wide at 300 dpi resolution, perfect for arc flash hazard warnings, electrical panel labeling, equipment tags, and facility signage. Extended ribbon capacity ensures fewer interruptions, and the simplified internal design makes supply loading quick and straightforward. Included is LabelSuite Design & Print Software - fully unlocked, license-free, and installed on unlimited computers at no cost. With OSHA header shortcuts, 5S tools, GHS and pipe marking assistants, barcoding, sequential spreadsheet import, over 1 million symbols and templates, and more, it makes compliant labeling fast and user-friendly. Also included is ARCAD Arc Flash Software, compatible with ETAP, SKM, and Easy Power, so you can analyze electrical systems and generate customized arc flash labels tailored to your facility’s risk profile. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 2 inch (150' per roll) - Orange (Sku: LT206) (x1) - Label Supply - 2 inch (150' per roll) - Red (Sku: LT204) (x1) - Label Supply - 4 inch (150' per roll) - Yellow w/ "Warning" Header (Sku: LT46WARN) (x1) - Label Supply - 4 inch (150' per roll) - Red w/ "Danger" Header (Sku: LT46DANGB) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) (x1) - ARCAD Arc Flash Analysis Software (Sku: AFA6) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.