HandheldImager, Black, 7ft

  • Mfr # DS8178-SR7U2100SFW
  • Zoro # G1924646
product price: 
$
1,466.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Min. Operating Temp.
32 Degrees F
Weight
0.5 lb
Model Number
DS8178-SR7U2100SFW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS8178-SR7U2100SFW
Zoro #
G1924646
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
4 3/16 in
Overall Height
6 5/8 in
Overall Width
2 5/8 in
Cord Length
7 ft

Details

Item
Handheld Imager
Printer Connectivity
RS232, USB
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Min. Operating Temp.
32 Degrees F
Weight
0.5 lb
Model Number
DS8178-SR7U2100SFW
Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
Max. Operating Temp.
122 Degrees F
Color
Black
Image Scan Type
1D Scanner, 2D Scanner
For Computer Operating System
PC
Includes
Standard Cradle, USB Cable
Operating Temp. Range
32 Degrees F to 122 Degrees F
Barcode Scanner Type
Cordless Barcode Label Scanner
Travel Distance from Base
300 ft
Specifications
47 CFR Part 15, CAN/CSA-C22.2 No. 60950-1-07, Class B, EN 55022 (Class B), EN 55024, EN 55032 (Class B), EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, EN 61000-3-2, EN 61000-3-3, ICES-003 Issue 6, IEC 60950-1 2ed + A1 + A2, IEC 62471, RoHS EN 50581, Subpart B, UL 60950-1
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Max. Scan Distance
2 ft
Voltage
12V, 5V
Warranty
3 yr
Power Source
Capacitor, Battery
Scanner Attachments Included
Scanner Cradle
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
Capacitor, Battery
Power Source - old
Capacitor, Battery
Wire Color
Black

Description

Handheld Imager, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS8178-SR7U2100SFW, Weight 0.5 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Standard Cradle, USB Cable

Restrictions

Hazardous material

Ratings & reviews