UL 969-Approved LabelTac Supply 7in x 75ft LT9 Only, Brushed Aluminum

  • Mfr # LT725UL-C

  • Zoro # G715136527


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Aluminum
Width
7 in
Material
Polyester film
Thickness
2 mil
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT725UL-C
Zoro #
G715136527
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
2 mil
Length
75 ft

Details

Item
Labeling Printer Supply
Color
Brushed Aluminum
Material
Polyester film

Description

Recognized under UL 969 also known as ANSI 969, this labeling supply meets UL standards and will endure various types of stressors and extreme environments. UL 969-Approved LabelTac Supply has been tested and is specifically engineered to endure and outlast conditions that are normally harsher for standard labels, such as extreme heat and acidic chemicals.


  • 2 mils thick
  • Holds up to extreme conditions
  • Permanent pressure-sensitive adhesive
  • Resists mild acids, alkalis, salt solutions
  • UL (ANSI) Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.