GENUINE EXTRA HIGH CAPACITY MAGENTA TONER CARTRIDGE FOR THE VERSALINK C712
- Mfr # 006R01826
- Zoro # G514909179
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Xerox VersaLink C7020, C7100, C7025
Ink/Toner Color
Magenta
Max. Page Yield
18000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 006R01826
- Zoro #
- G514909179
- UPC #
- 95205067934
- Country of Origin
- Japan
Details
- Item
- Toner
- Compatible OEM Model Number
- Xerox VersaLink C7020, C7100, C7025
- Ink/Toner Color
- Magenta
- Max. Page Yield
- 18000
Description
GENUINE XEROX EXTRA HIGH CAPACITY MAGENTA TONER CARTRIDGE FOR THE VERSALINK C712
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.