Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8umQualitativeFilterPaper18.5cm, PK100

  • Mfr # 12K906

  • Zoro # G4580414


product price: $35.39
/pk 100, $0.35/ea

Key Features

For Use With
Gas, Liquids
Diameter
18.5 cm
Pore Size
8.0um
Material
Cellulose
Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12K906
Zoro #
G4580414
UPC #
190735552551
Country of Origin
United States

Dimensions

Diameter
18.5 cm
Pore Size
8.0um
Thickness
0.17 mm
Minimum Pore Size
8 micron
Maximum Pore Size
8 micron

Details

Item
Qualitative Filter Paper
For Use With
Gas, Liquids
Material
Cellulose
Grade
2
Temp. Range
Nominal
Porosity
Medium-Slow
Fluted
No
Standards
FDA
Shape
Disc

Description

Qualitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Medium-Slow, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.17 mm, Fluted No, Grade 2, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.