Filter Membrane, 1.6um, Dia 4.25cm, PK100
Mfr # 14A847
Zoro # G4628346
product price: $19.19
/pk 100, $0.19/eaKey Features
For Use With
Liquids or Air
Diameter
4.25 cm
Pore Size
1.6 um
Material
Binderless Borosilicate Glass Microfiber
Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14A847
Zoro #
G4628346
UPC #
190735553619
Country of Origin
United States
Dimensions
Diameter
4.25 cm
Pore Size
1.6 um
Thickness
0.3 mm
Details
Item
Glass Microfiber Filter
For Use With
Liquids or Air
Material
Binderless Borosilicate Glass Microfiber
Grade
A
Temp. Range
Up to 500 Degrees C
Product Type
Filter
Maximum Operating Temperature - Centigrade
500 Degrees C
Description
Glass Microfiber Filter, Diameter 4.25 cm, Grade A, Thickness 0.3 mm, Pore Size 1.6 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.